Zoro Homepage

Module

  • Mfr # 6ES7131-6BF00-0DA0

  • Zoro # G409016692


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Width
15 millimetre
Depth
58 millimetre
Height
73 millimetre
Corresponding operating medium (Ex ib)
No
Number of outputs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7131-6BF00-0DA0
Zoro #
G409016692
UPC #
-
Country of Origin
Germany

Dimensions

Width
15 millimetre
Depth
58 millimetre
Height
73 millimetre

Details

Corresponding operating medium (Ex ib)
No
Number of outputs
0
Front installation possible
No
max. permissible voltage at input
30 volt
Number of HW interfaces PROFINET
0
Protection type IP
IP20
Min. delay time with change of signal
0 millisecond
digital inputs, configurable
Yes
Number of HW interfaces serial RS422
0
Number of HW interfaces serial TTY
0
Number of outputs, digital
0
Number of HW interfaces Industrial Ethernet
0
Number of HW interfaces Wireless
0
Manufacturer product family
ET 200SP
Number of HW interfaces, other
0
Bearing track assembly possible
Yes
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
description of product type
DI 8x24 V DC HS
Field bus connection possible via separate bus couplers
Yes
Input current for state 1
6 milliampere
Rack-assembly possible
No
Number of inputs, digital
8
Supply voltage type
DC
wall mounting/direct mounting possible
No
Optical interface present
No
System components present
Yes
Number of HW interfaces serial RS232
0
Input voltage, type
DC
Power loss, static, current-independent [Pls]
2 watt
min. permissible voltage at input
-30 volt
Manufacturer product root
Digital module input
max. supply voltage with DC
28.8 volt
Max. delay time with change of signal
20 millisecond
min. supply voltage with DC
19 volt
Number of HW interfaces parallel
0
Number of inputs
8
Number of HW interfaces serial RS485
0
Corresponding operating medium (Ex ia)
No

Description

SIMATIC ET 200SP, digital input , DI 8x 24 V DC High Speed, Pack quantity: 1 unit, three alternative operating modes: DI, Oversampling, 4x counters, suitable for BU type A0, Color code CC01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.