Zoro Homepage

Module

  • Mfr # 6ES7132-6GD51-0BA0

  • Zoro # G809016650


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
58 millimetre
Width
15 millimetre
Height
73 millimetre
Number of inputs, digital
0
description of product type
RQ CO 4x24VDC/2A ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7132-6GD51-0BA0
Zoro #
G809016650
UPC #
-
Country of Origin
Germany

Dimensions

Depth
58 millimetre
Width
15 millimetre
Height
73 millimetre

Details

Number of inputs, digital
0
description of product type
RQ CO 4x24VDC/2A ST
Number of HW interfaces Industrial Ethernet
0
System components present
Yes
Rack-assembly possible
No
digital outputs, configurable
Yes
Number of HW interfaces parallel
0
Number of HW interfaces serial RS232
0
Number of HW interfaces serial TTY
0
Number of HW interfaces, other
0
max. supply voltage with DC
28.8 volt
Number of outputs, digital
4
wall mounting/direct mounting possible
No
Short circuit protection, outputs present
No
Number of HW interfaces Wireless
0
Supply voltage type
DC
Design of digital output
Relay
Field bus connection possible via separate bus couplers
Yes
Output voltage type
AC/DC
Number of inputs
0
Number of outputs
4
min. supply voltage with DC
19 volt
Number of HW interfaces PROFINET
0
min. permissible voltage at output
19 volt
Manufacturer product family
ET 200SP
Number of HW interfaces serial RS422
0
Number of HW interfaces serial RS485
0
Optical interface present
No
Protection type IP
IP20
Corresponding operating medium (Ex ib)
No
Manufacturer product root
Digital module output
Power loss, static, current-independent [Pls]
1 watt
Corresponding operating medium (Ex ia)
No
Bearing track assembly possible
Yes
Max. perm. voltage
29 volt
Front installation possible
No

Description

SIMATIC ET 200SP, Signal relay , RQ CO 4x 24V DC/2A ST, 4 changeover contacts, isolated contacts, packing unit: 1 piece, fits to BU-type A0, Colour Code CC00, substitute value output, diagnostics for: supply voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.