Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Module 6ES7134-4FB01-0AB0

Module (Discontinued)

  • Mfr # 6ES7134-4FB01-0AB0
  • Zoro # G009016467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7134-4FB01-0AB0
Zoro #
G009016467
UPC #
-
Country of Origin
Germany

Dimensions

Width
15 millimetre
Height
81 millimetre
Depth
52 millimetre

Details

Input, resistance present
No
Corresponding operating medium (Ex ia)
No
Manufacturer product family
ET 200S
Number of HW interfaces PROFINET
0
Resolution of the analog inputs
14 bit
Manufacturer product root
Analog module input
Power loss, static, current-independent [Pls]
1 watt
Front installation possible
Yes
Input signal can be configured
Yes
System components present
Yes
Number of HW interfaces Wireless
0
Number of HW interfaces serial RS485
0
Supply voltage type
DC
Field bus connection possible via separate bus couplers
Yes
Design of electrical connection
Screw/spring connection
Number of analog inputs
2
analog inputs, configurable
Yes
Corresponding operating medium (Ex ib)
No
max. supply voltage with DC
28.8 volt
Rack-assembly possible
No
Number of HW interfaces Industrial Ethernet
0
Number of analog outputs
0
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
min. supply voltage with DC
20 volt
Input, resistance thermometer present
No
Bearing track assembly possible
Yes
Input, current present
No
description of product type
2 AI U ST
Protection type IP
IP20
Number of HW interfaces parallel
0
Input, thermoelement present
No
Input, voltage present
Yes
wall mounting/direct mounting possible
Yes
Number of HW interfaces serial RS422
0
Number of HW interfaces serial RS232
0
Number of HW interfaces serial TTY
0
Number of HW interfaces, other
0

Description

SIMATIC DP, Electronics for ET 200S, 2 AI Standard U 15 mm width, +/-10V, 13 bit+sign +/-5 V, 12 bit+sign, 1..5 V, 12-bit Cycle time 65 ms/channel with SF LED group fault

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.