This item is Discontinued.

Siemens Module 6ES7134-4GB11-0AB0

Module (Discontinued)

  • Mfr # 6ES7134-4GB11-0AB0
  • Zoro # G209016434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ES7134-4GB11-0AB0
Zoro #
G209016434
UPC #
-
Country of Origin
Germany

Dimensions

Height
81 millimetre
Depth
52 millimetre
Width
15 millimetre

Details

Protection type IP
IP20
max. supply voltage with DC
28.8 volt
Number of HW interfaces parallel
0
Input, resistance present
No
Bearing track assembly possible
Yes
Number of HW interfaces serial RS485
0
Number of HW interfaces, other
0
Supply voltage type
DC
Front installation possible
Yes
Power loss, static, current-independent [Pls]
1 watt
System components present
Yes
Number of HW interfaces Industrial Ethernet
0
Input, current present
Yes
Input signal can be configured
Yes
Input, resistance thermometer present
No
Number of HW interfaces Wireless
0
Rack-assembly possible
No
Number of analog outputs
0
wall mounting/direct mounting possible
Yes
Manufacturer product family
ET 200S
min. supply voltage with DC
20 volt
Number of HW interfaces PROFINET
0
analog inputs, configurable
Yes
Corresponding operating medium (Ex ib)
No
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Number of HW interfaces serial TTY
0
Input, thermoelement present
No
description of product type
2 AI I 4WIRE ST
Input, voltage present
No
Corresponding operating medium (Ex ia)
No
Number of HW interfaces serial RS232
0
Manufacturer product root
Analog module input
Resolution of the analog inputs
14 bit
Field bus connection possible via separate bus couplers
Yes
Number of HW interfaces serial RS422
0
Number of analog inputs
2
Design of electrical connection
Screw/spring connection

Description

SIMATIC DP, Electronics f. ET200S, 2AI Standard I-4DMU 15 mm width, +/-20mA, 13 bit+sign 4.. 20mA, 12-bit for 4-wire transmitter Cycle time 65 ms/channel with SF LED group fault

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.