Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Module 6ES7136-6BA00-0CA0

Module (Discontinued)

  • Mfr # 6ES7136-6BA00-0CA0
  • Zoro # G409016166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ES7136-6BA00-0CA0
Zoro #
G409016166
UPC #
-
Country of Origin
Germany

Details

Rail mounting possible
Yes
Number of HW-interfaces RS-422
0
Number of HW-interfaces RS-232
0
Number of HW-interfaces parallel
0
Digital inputs configurable
Yes
Degree of protection (IP)
IP20
Type of digital output
None
Number of interfaces PROFINET
0
Number of HW-interfaces Wireless
0
Voltage type of supply voltage
DC
Number of HW-interfaces serial TTY
0
Number of HW-interfaces RS-485
0
Type of voltage (input voltage)
DC
Number of HW-interfaces industrial Ethernet
0
Number of digital outputs
0
SIL according to IEC 61508
3
Explosion safety category for gas
ATEX gas-ex-protection, Cat. 3G
Rack-assembly possible
No
Number of digital inputs
8
Number of HW-interfaces other
0
Performance level acc. EN ISO 13849-1
Level e
System accessory
Yes
Number of HW-interfaces USB
0

Description

SIMATIC DP, Electronics for ET 200SP, F-DI 8x 24 V DC HF, 15 mm width, up to PL E ISO 13849-1/ SIL3 IEC 61508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.