This item is Discontinued.

Siemens Module 6ES7138-4FA05-0AB0

Module (Discontinued)

  • Mfr # 6ES7138-4FA05-0AB0
  • Zoro # G309016891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7138-4FA05-0AB0
Zoro #
G309016891
UPC #
-
Country of Origin
Germany

Dimensions

Height
81 millimetre
Width
30 millimetre
Depth
52 millimetre

Details

description of product type
4/8F-DI 24 V DC
Corresponding operating medium (Ex ib)
No
Manufacturer product root
Digital module input
Number of inputs
8
Number of HW interfaces PROFINET
0
Number of inputs, digital
8
Number of HW interfaces parallel
0
Number of HW interfaces serial RS232
0
Number of HW interfaces serial RS485
0
Corresponding operating medium (Ex ia)
No
wall mounting/direct mounting possible
No
Input current for state 1
4 milliampere
digital inputs, configurable
Yes
Performance level acc. to EN ISO 13849-1
E
Field bus connection possible via separate bus couplers
Yes
min. permissible voltage at input
-30 volt
min. supply voltage with DC
20 volt
Number of HW interfaces serial TTY
0
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Front installation possible
No
Number of HW interfaces Industrial Ethernet
0
Min. delay time with change of signal
0 millisecond
Max. delay time with change of signal
17 millisecond
System components present
Yes
max. permissible voltage at input
30 volt
Input voltage, type
DC
Explosion protected category for dusts
ATEX dust-ex-protection, Cat. 3
max. supply voltage with DC
28.8 volt
Supply voltage type
DC
Functional safety (SIL)
SIL 3
Design of electrical connection
Screw/spring connection
Rack-assembly possible
No
Number of outputs, digital
0
Manufacturer product family
ET 200S
Number of HW interfaces Wireless
0
Bearing track assembly possible
Yes
Category safety pursuant to EN 954-1
4
Protection type IP
IP20
Number of HW interfaces, other
0
Optical interface present
No
Power loss, static, current-independent [Pls]
4 watt
Number of outputs
0
Number of HW interfaces serial RS422
0

Description

SIMATIC DP, Electronics f. ET200S, 4/8 F-DI PROFIsafe, 24 V DC, 30 mm overall width, up to PL E ISO 13849, Up to SIL3 IEC 61508, can also be used in PROFINET configuration with IM 151-3 HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.