Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Module 6ES7327-1BH00-0AB0

Module (Discontinued)

  • Mfr # 6ES7327-1BH00-0AB0
  • Zoro # G609016553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7327-1BH00-0AB0
Zoro #
G609016553
UPC #
-
Country of Origin
Germany

Dimensions

Depth
120 millimetre
Height
125 millimetre
Width
40 millimetre

Details

Redundancy-compatible present
Yes
Output voltage type
DC
Number of outputs
8
Number of outputs, digital
8
max. supply voltage with DC
28.8 volt
Input current for state 1
6 milliampere
Manufacturer product root
Digital module input/output
Input voltage, type
DC
Short circuit protection, outputs present
Yes
Design of electrical connection
Screw/spring connection
description of product type
SM 327, DI 8/DX 8x24 V DC/0.5 A
Power loss, static, current-independent [Pls]
3 watt
digital outputs, configurable
Yes
Min. delay time with change of signal
1 millisecond
Corresponding operating medium (Ex ia)
No
Number of inputs, digital
8
min. supply voltage with DC
20 volt
Corresponding operating medium (Ex ib)
No
Max. perm. voltage
29 volt
Max. delay time with change of signal
5 millisecond
min. permissible voltage at output
0 volt
max. permissible voltage at input
30 volt
Manufacturer product family
S7-300
min. permissible voltage at input
-30 volt
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Design of digital output
Transistor
Output current
1 ampere
Number of inputs
8
digital inputs, configurable
Yes
Supply voltage type
DC

Description

SIMATIC S7-300, Digital SM 327, isolated, 8DI and 8DX, 24 V DC, 0.5 A 1x 20-pole, 8DX by individual channels Can be parameterized as DI or DO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.