This item is Discontinued.

Siemens Module 6ES7334-0CE01-0AA0

Module (Discontinued)

  • Mfr # 6ES7334-0CE01-0AA0
  • Zoro # G609016539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ES7334-0CE01-0AA0
Zoro #
G609016539
UPC #
-
Country of Origin
Germany

Dimensions

Depth
117 millimetre
Width
40 millimetre
Height
125 millimetre

Details

analog inputs, configurable
Yes
Input signal can be configured
Yes
Number of analog outputs
2
Manufacturer product family
S7-300
Input, thermoelement present
No
Corresponding operating medium (Ex ib)
No
Resolution of the analog outputs
8 bit
Output, current present
Yes
Input, resistance present
No
Input, voltage present
Yes
Resolution of the analog inputs
8 bit
Corresponding operating medium (Ex ia)
No
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Output, voltage present
Yes
analog outputs, configurable
Yes
Manufacturer product root
Analog module input/output
Design of electrical connection
Screw/spring connection
Input, resistance thermometer present
No
description of product type
SM 334, AI 4/AQ 2x8/8 bit
Number of analog inputs
4
Power loss, static, current-independent [Pls]
3 watt
Output signal can be configured
Yes
Input, current present
Yes

Description

SIMATIC S7-300, Analog SM 334, Non-isolated 4 AI/2 AO, 1x 20-pole, Removing and inserting possible with active backplane bus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.