Zoro Homepage

Module

  • Mfr # 6ES7960-1AA06-0XA0

  • Zoro # G909016789


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Depth
58 millimetre
Height
14 millimetre
Width
13 millimetre
description of product type
Synchronization module
Number of HW interfaces Wireless
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7960-1AA06-0XA0
Zoro #
G909016789
UPC #
-
Country of Origin
Germany

Dimensions

Depth
58 millimetre
Height
14 millimetre
Width
13 millimetre

Details

description of product type
Synchronization module
Number of HW interfaces Wireless
0
Corresponding operating medium (Ex ia)
No
Potential separation present
Yes
Corresponding operating medium (Ex ib)
No
Power loss, static, current-independent [Pls]
1 watt
Redundancy-compatible present
Yes
Number of HW interfaces parallel
0
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Number of HW interfaces, other
1
Optical interface present
Yes
Number of HW interfaces serial TTY
0
Number of HW interfaces serial RS485
0
Manufacturer product root
Synchronization module
Number of HW interfaces serial RS232
0
Manufacturer product family
S7-400
Number of HW interfaces serial RS422
0

Description

SIMATIC S7-400H, Synchronization V6 for patch cable to 10 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.