Zoro Homepage

Module

  • Mfr # 6SL3203-0CD21-0AA0

  • Zoro # G809016292


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Depth
70 millimetre
Width
153 millimetre
Height
270 millimetre
description of product type
Line reactor
min. rated operating voltage
380 volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3203-0CD21-0AA0
Zoro #
G809016292
UPC #
-
Country of Origin
Germany

Dimensions

Depth
70 millimetre
Width
153 millimetre
Height
270 millimetre

Details

description of product type
Line reactor
min. rated operating voltage
380 volt
Rated output current
9 ampere
max. rated operating voltage Ue
480 volt

Description

SINAMICS reactor for Power FSB 2.2 and 3.0 kW, base mounting possible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.