This item is Discontinued.

Siemens Module 6SL3210-1NE24-5UL0

Module (Discontinued)

  • Mfr # 6SL3210-1NE24-5UL0
  • Zoro # G309016068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6SL3210-1NE24-5UL0
Zoro #
G309016068
UPC #
-
Country of Origin
Germany

Dimensions

Height
419 millimetre
Depth
204 millimetre
Width
275 millimetre

Details

max. mains voltage
480 volt
Relative symmetric mains frequency tolerance
5 percent
Design of frequency changer
U converter
max. output power with square load at rated output voltage
22 kilowatt
Use in the industrial area permissible
No
description of product type
PM230
Min. network voltage
380 volt
Rated output voltage
400 volt
max. output power with linear load and rated output voltage
19 kilowatt
Input phase number
3
Relative symmetric mains voltage tolerance
10 percent
Output phases, number of
3
Power loss, static, current-independent [Pls]
20 watt
Brake chopper integrated
No
Protection type IP
IP20
Rated output current
45 ampere
Max. output frequency
550 hertz

Description

SINAMICS G120 POWER PM230 UNFILTERED PROTECTION IP20 3AC380-480V +10/-10% 47-63HZ OUTPUT LOW OVERLOAD: 22KW FOR 110% 60S,100% 240S AMBIENT TEMP 0 TO +40 DEG CLO 419 X 275 X 204 HXWXD, FSD WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU240B/E-2 AND CU230P-2 FIRMWARE-VERSION V4.4 NOTE: PM230 DOES NOT SUPPORT SAFETY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.