Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Module

  • Mfr # 6SL3210-1PE26-0AL0

  • Zoro # G709016569


product price: $6,181.99
/ea
Free Shipping & Returns

Key Features

Width
200 millimetre
Height
472 millimetre
Depth
237 millimetre
Brake chopper integrated
Yes
Min. network voltage
380 volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3210-1PE26-0AL0
Zoro #
G709016569
UPC #
-
Country of Origin
Germany

Dimensions

Width
200 millimetre
Height
472 millimetre
Depth
237 millimetre

Details

Brake chopper integrated
Yes
Min. network voltage
380 volt
Rated output current
60 ampere
Protection type IP
IP20
Use in the industrial area permissible
Yes
Max. output frequency
550 hertz
Input phase number
3
Design of frequency changer
U converter
description of product type
PM240-2
Relative symmetric mains voltage tolerance
10 percent
Power loss, static, current-independent [Pls]
27 watt
max. mains voltage
480 volt
Relative symmetric mains frequency tolerance
5 percent
Output phases, number of
3
max. output power with square load at rated output voltage
30 kilowatt
max. output power with linear load and rated output voltage
22 kilowatt
Rated output voltage
400 volt

Description

SINAMICS G120 POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 22KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 30kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.