Zoro Homepage

MOD(V) NSR 24V HT/PLNM

  • Mfr # GIB161.1P

  • Zoro # G916147599


product price: $372.31
/ea
Free Shipping & Returns

Key Features

Power Rating
1.8W
Power Consumption
2.6 VA
Spring Return
Non-Spring Return
Standards
EN 60529
NEMA Rating
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB161.1P
Zoro #
G916147599
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 3/4 in
Overall Width
4 in
Overall Height
11 3/4 in

Details

Power Rating
1.8W
Item
Electric Actuator
Power Consumption
2.6 VA
Spring Return
Non-Spring Return
Standards
EN 60529
NEMA Rating
2
Fire Application Rating
Not Fire Application Rated
Smoke Application Rating
Not Smoke Application Rated
Minimum Operating Temperature
-25 Degrees F
Plenum Rating
Plenum Rated
Electrical Connection Type
Hardwired
Application
HVAC Systems
Weight
4.4 lb
Maximum Operating Temperature
130 Degrees F
IP Rating
IP54
Input Voltage
24V AC/DC
Output Signal
0 to 10V DC
Valve Application
Damper
Rated Torque
310 lb-in
Product Type
Damper Actuator

Description

Electric Actuator, Valve Application Damper, Rated Torque 310 lb-in, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 4.4 lb, Overall Width 4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.