Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # 3VA4111-4ED34-0AA0

  • Zoro # G816525107


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V
Frame Size
3VA41
Circuit Breaker Type
Low Voltage Molded Case
Amps
110A
Max. AIR Rating
25kA at 480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4111-4ED34-0AA0
Zoro #
G816525107
UPC #
80476694338
Country of Origin
Mexico

Dimensions

Frame Size
3VA41

Details

AC Voltage Rating
600V
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Amps
110A
Max. AIR Rating
25kA at 480V AC
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Series
3VA4
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Instantaneous Trip
Fixed

Description

BRKR 3VA41 3P 110A 25kA FTFM LD LUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.