
Molded Case Breakers MCCBs
Mfr # JXD62B400
Zoro # G016524818
product price: $3,193.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65 kA at 240 VAC (UL 489), 35 kA at 480 VAC (UL 489), 25 kA at VAC (UL 489), 30 kA at 250 VDC (UL 489), 65 kA at 220/240 VAC (IEC), 40 kA at 380/415 VAC (IEC)
Series
JXD2-A
Circuit Breaker Type
Thermal Magnetic
DC Voltage Rating
250 VDC
Terminal Connection
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JXD62B400
Zoro #
G016524818
UPC #
78364321303
Country of Origin
Mexico
Details
Interrupt Rating
65 kA at 240 VAC (UL 489), 35 kA at 480 VAC (UL 489), 25 kA at VAC (UL 489), 30 kA at 250 VDC (UL 489), 65 kA at 220/240 VAC (IEC), 40 kA at 380/415 VAC (IEC)
Series
JXD2-A
Circuit Breaker Type
Thermal Magnetic
DC Voltage Rating
250 VDC
Terminal Connection
Not Included
AC Voltage Rating
600 VAC
Standards
UL 489, IEC
Number of Poles
2
Frame Type
JD
Description
600 VAC, 250 VDC, 400 A, 35 kA at 480 VAC, 2-Pole, JD Frame, Thermal Magnetic Trip Unit, Non-Interchangeable Trip, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.