Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # NGB3B060B

  • Zoro # G516524943


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage
AC Voltage Rating
240 VAC, 480-Star/347 VAC, 600-Star/347 VAC at 50/60 Hz (UL)
Interrupt Rating
100 kA at 240 VAC, 25 kA at 480-Star/347 VAC, 14 kA at 600-Star/347 VAC (UL)
Circuit Breaker Mounting Style
Bolt On
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB3B060B
Zoro #
G516524943
UPC #
78364341433
Country of Origin
Mexico

Dimensions

Frame Size
G

Details

Circuit Breaker Type
Low Voltage
AC Voltage Rating
240 VAC, 480-Star/347 VAC, 600-Star/347 VAC at 50/60 Hz (UL)
Interrupt Rating
100 kA at 240 VAC, 25 kA at 480-Star/347 VAC, 14 kA at 600-Star/347 VAC (UL)
Circuit Breaker Mounting Style
Bolt On
Number of Poles
3
For Use With
P1/P2/P3/P4/P5 Panelboard
Application
Lighting, Distribution
Series
NGB
Standards
UL 489
Item
Circuit Breaker
Max. AIR Rating
25kA at 480Y/277V
Amps
60A
Terminal Connection
Lug
Trip Type
Thermal Magnetic

Description

600 VAC Star/347 VAC, 60 A, 14 kA, 3-Pole, Bolt-On Mount, Molded Case, Branch, Magnetic Trip, Panelboard Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.