Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # QJ22B200H

  • Zoro # G916525076


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection
Load Lug
For Use With
P1/P2/P3/P4/P5 Panelboard
AC Voltage Rating
240 VAC at 50/60 Hz (UL)
Standards
UL 489, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ22B200H
Zoro #
G916525076
UPC #
78364319395
Country of Origin
Mexico

Details

Number of Poles
2
Terminal Connection
Load Lug
For Use With
P1/P2/P3/P4/P5 Panelboard
AC Voltage Rating
240 VAC at 50/60 Hz (UL)
Standards
UL 489, CSA C22.2
Interrupt Rating
42 kA at 240 VAC (UL)
Series
QJ2H
Circuit Breaker Type
Molded Case, Thermal and Fixed Magnetic

Description

240 VAC, 200 A, 42 kA, 2-Pole, Load Lug Terminal, QJ Frame, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.