Shop SIEMENS
See all product information
Create Account
MOLDED CASE CIRCUIT BREAKER 600V-AC 3P 15A AMP
- Mfr # ED63B015
- Zoro # G216268673
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Amps
15 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED63B015
- Zoro #
- G216268673
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Molded Case Circuit Breaker
- Series
- Sentron
- Amps
- 15 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 25kA at 480V AC
- Trip Type
- Thermal Magnetic, Non-Interchangeable
- Terminal Connection
- Load Lug
Dimensions
- Frame Size
- ED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.