Molded Case Circuit Breaker, ED2 Series, 25A, 3 Pole, 240V AC, 10kA at 240V AC

  • Mfr # ED23B025

  • Zoro # G2738994


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Series
ED2
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED23B025
Zoro #
G2738994
UPC #
783643208988
Country of Origin
Mexico

Dimensions

Frame Size
125A/ED
Width
3 in
Depth
4 in
Height
6.34 in
Max. Wire Size
10 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Molded Case Circuit Breaker
Series
ED2
Amps
25A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
25 A
For Use With
SB Switchboards, Sentron Panelboards
Standards
HACR Rated, UL Listed
High Amp Trip Setting
25 A

Description

Molded Case Circuit Breaker, 25 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED2, High Amp Trip Setting 25 A, Low Amp Trip Setting 25 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.