Molded Case Circuit Breaker, ED2 Series, 50A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # ED21B050

  • Zoro # G2736824


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Series
ED2
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED21B050
Zoro #
G2736824
UPC #
783643208773
Country of Origin
United States

Dimensions

Frame Size
125A/ED
Width
1 in
Depth
4 in
Height
6.34 in
Min. Wire Size
10 AWG
Max. Wire Size
4 AWG

Details

Item
Molded Case Circuit Breaker
Series
ED2
Amps
50A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
125V DC
High Amp Trip Setting
60 A
For Use With
SB Switchboards, Sentron Panelboards
Standards
HACR Rated, UL Listed
Low Amp Trip Setting
60 A

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 120V AC, Max. AIR Rating 10kA at 120V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED2, High Amp Trip Setting 60 A, Low Amp Trip Setting 60 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.