Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC
Mfr # ED43B100
Zoro # G2905497
product price: $1,771.99
/ea
Free Shipping & Returns
$1,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED4
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Siemens
- MFR # ED43B100
- Zoro # G2905497
- UPC # 783643209480
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 3 in |
Depth | 4 in |
Height | 6.34 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Details
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- HARTING Rectangular Connector Insert, 16 A (09120053101)
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- Siemens Circuit Breakers