Molded Case Circuit Breaker, ED4 Series, 125A, 2 Pole, 480V AC, 18kA at 480V AC

  • Mfr # ED42B125

  • Zoro # G2503654


product price: $3,185.99
/ea
Free Shipping & Returns

Key Features

Series
ED4
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED42B125
Zoro #
G2503654
UPC #
783643209350
Country of Origin
United States

Dimensions

Frame Size
125A/ED
Width
2 in
Depth
4 in
Height
6.34 in
Max. Wire Size
2 AWG (Al), 3 AWG (Cu)
Min. Wire Size
1/0 AWG (Al), 3 AWG (Cu)

Details

Item
Molded Case Circuit Breaker
Series
ED4
Amps
125A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
18kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
For Use With
SB Switchboards, Sentron Panelboards
Standards
HACR Rated, UL Listed
Low Amp Trip Setting
125 A
High Amp Trip Setting
125 A

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 125 A, Low Amp Trip Setting 125 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products