Molded Case Circuit Breaker, ED4 Series, 60A, 1 Pole, 120/277V AC, 22kA at 277V AC

  • Mfr # ED41B060

  • Zoro # G2585156


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Series
ED4
Number of Poles
1
AC Voltage Rating
120/277V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED41B060
Zoro #
G2585156
UPC #
783643209169
Country of Origin
Mexico

Dimensions

Frame Size
125A/ED
Width
1 in
Depth
4 in
Height
6.34 in
Max. Wire Size
1/0 AWG
Min. Wire Size
6 AWG

Details

Item
Molded Case Circuit Breaker
Series
ED4
Amps
60A
Number of Poles
1
AC Voltage Rating
120/277V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
125V DC
Standards
IEC Certified, UL Listed
Low Amp Trip Setting
60 A
For Use With
SB Switchboards, Sentron Panelboards
High Amp Trip Setting
60 A

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 120/277V AC, Max. AIR Rating 22kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 60 A, Low Amp Trip Setting 60 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products