Shop SIEMENS
See all product information
Create Account
Molded Case Circuit Breaker, HED4 Series, 90A, 1 Pole, 277V AC, 25kA at 277V AC
- Mfr # HED41B090
- Zoro # G0119321
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
Series
HED4
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
High Interrupting
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HED41B090
- Zoro #
- G0119321
- UPC #
- 783643209923
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- HED4
- Amps
- 90A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- High Interrupting
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Lug In Panelboard
- Max. AIR Rating
- 25kA at 277V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Load Side Lug
- Phase Connection
- Any
- DC Voltage Rating
- 125V DC
- For Use With
- SB Switchboards, Sentron Panelboards
- Standards
- IEC 60947-2, UL 489
- Low Amp Trip Setting
- 90 A
- High Amp Trip Setting
- 90 A
- Compatible Product Type
- SB Switchboards, Sentron Panelboards
Dimensions
- Frame Size
- 125A/ED
- Width
- 1 in
- Depth
- 3.92 in
- Height
- 6.35 in
- Max. Wire Size
- 1/0 AWG
- Min. Wire Size
- 6 AWG
Description
Molded Case Circuit Breaker, 90 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 25kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series HED4, High Amp Trip Setting 90 A, Low Amp Trip Setting 90 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.