Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LA7130-4AA61
Zoro # G609018861
product price: $2,207.99
/ea
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 1LA7130-4AA61
- Zoro # G609018861
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP only EX and PM version! low-voltage , squirrel-cage rotor, IP55 4-pole*size 132S* temperature class 155F IE1 * aluminum enclosure 3 AC 50 Hz 400 VD/690 VY * 5.5 kW 3 AC 60 Hz 460 VD * 6.3 kW IMB5, IM V1 without canopy IMV3, flange: FF265 A 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- BURKERT 24V-DC 10Bar Pneumatic Solenoid Valve (00209273 6013 A 2.5 FKM M5)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC36MN27X)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3,450 Nameplate RPM (L1409T)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TR70)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17F2051)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56C Frame (1K075)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- Siemens General Purpose AC Motors