Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-1CC23-4AB4
Zoro # G309018772
Free Shipping & Returns
$3,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 1LE1001-1CC23-4AB4
- Zoro # G309018772
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2132C low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 6-pole * size 132M, * 4 kW 50 Hz 4.6 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- 3M SGV Swivel Exhaust Fitting - 3/4 in / 19 (55169)
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKC8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184TC Frame (4K815)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1/8 HP, 115/230V AC Voltage, 42 Frame (L3353)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (056B34D11016)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17F2051)
- Siemens Capacitor Start AC Motors