Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1003-1CA62-2FA4
Zoro # G109018774
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 1LE1003-1CA62-2FA4
- Zoro # G109018774
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV3136A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure, increased power Premium Efficiency IE3, 2-pole * frame size 132M, * 11 kW 50 Hz 12.6 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 230 VD/400 VY * 3 AC 60 Hz 460 VY IM B 5, flange: FF265 A300 without protection Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 55in PL, T110 (550H300)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- TOMPKINS Hydraulic Fitting-Steel04MOR-02FP 90 (6805-04-02)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,740 Nameplate RPM (2TJ12)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K478)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11304)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3,450 Nameplate RPM (L1409T)
- Siemens General Purpose AC Motors