This item is Discontinued.

Siemens Motor 1LE1503-2AA43-4AB4

Motor (Discontinued)

  • Mfr # 1LE1503-2AA43-4AB4
  • Zoro # G909018844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LE1503-2AA43-4AB4
Zoro #
G909018844
UPC #
-
Country of Origin
Germany

Description

SIMOTICS SD type: 1CV3204A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B gray cast iron housing Basic Line Premium Efficiency IE3, 2-pole * frame size 200L, * 30 kW 50 Hz 33.5 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B3 3 PTC thermistors for disconnection 2 terminals terminal box at top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.