Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LG4207-2AA60
Zoro # G009018812
product price: $11,675.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$11,675.99
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 1LG4207-2AA60
- Zoro # G009018812
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS SD only Ex version! low-voltage , squirrel-cage rotor, IP55 2-pole *size 200L* temperature class 155F IE1 * gray cast iron housing 3 AC 50 Hz 400 VD/690 VY * 37 kW 3 AC 60 Hz 460 VD * 41.5 kW IM B3, IM B6, IM B 7, IM B 8, IM V 5 without canopy, IM V 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- BESTORQ 3V320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3V320)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- SUNTEC J4Pb-B1000G Oil Pump 1725/3450 (J4PB-B1000)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (6K436)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA4A)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- Siemens Capacitor Start AC Motors