Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Circuit Protector MCPs

  • Mfr # ED63A003

  • Zoro # G316524952


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Low Amp Trip Setting
10 A
High Amp Trip Setting
35 A
Frame Type
ED
Terminal Connection
Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED63A003
Zoro #
G316524952
UPC #
78364321080
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

Low Amp Trip Setting
10 A
High Amp Trip Setting
35 A
Frame Type
ED
Terminal Connection
Lug
Number of Poles
3
Series
Sentron
Standards
UL 489, CSA C22.2, IEC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Max. AIR Rating
25kA at 480V AC
Amps
3A
Trip Type
Magnetic Only
Item
Molded Case Circuit Breaker

Description

600 VAC, 250 VDC, 3 A, 18/25 kA, 10 to 35 A Instantaneous Trip, 3-Pole, 14 to 10 AWG Copper/12 to 10 AWG Aluminum, Load Lug Terminal, ED Frame, Magnetic, ETI Motor, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.