Mushroom pushbutton, 22 mm, round, metal, shiny, black, 40 mm

  • Mfr # 3SU1050-1HB10-0AA0

  • Zoro # G815276949


product price: $29.15
/ea
Sold in multiples of 13 for $378.95

Key Features

Operator Illumination
Non-Illuminated
Head Color
Black
Mushroom Head Diameter
40 mm
Standards
EN ISO 13850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1050-1HB10-0AA0
Zoro #
G815276949
UPC #
-
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
40 mm

Details

Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Black
Standards
EN ISO 13850

Description

Mushroom pushbutton, 22 mm, round, metal, shiny, black, 40 mm, positive latching, acc. to EN ISO 13850, rotate-to-unlatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.