Mushroom pushbutton, 22 mm, round, metal, shiny, yellow, 40 mm

  • Mfr # 3SU1050-1HB30-0AA0-ZY11

  • Zoro # G115919836


product price:  $35.89
/ea
Sold in multiples of 11 for $394.79

Key Features

Panel Cutout Diameter
22 mm
Standards
CE, UK CA, cULus, EAC, IEC60947-5-5, EN60947-5-5, EN ISO13850
Head Material
Plastic
Head Color
Yellow
Mushroom Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1050-1HB30-0AA0-ZY11
Zoro #
G115919836
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Standards
CE, UK CA, cULus, EAC, IEC60947-5-5, EN60947-5-5, EN ISO13850
Head Material
Plastic
Head Color
Yellow
Item
Push Button Operator
Action
Maintained
Operator Illumination
Non-Illuminated
Maintained Action Release
Twist
Push Button Style
Mushroom Head

Description

Mushroom pushbutton, 22 mm, round, metal, shiny, yellow, 40 mm, positive latching, acc. to EN ISO 13850, rotate-to-unlatch, with laser labeling, upper case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.