Mushroom pushbutton, 22 mm, round, metal, shiny, yellow, 40 mm

  • Mfr # 3SU1050-1HB30-0AA0-ZY13

  • Zoro # G915919807


product price:  $29.59
/ea
Sold in multiples of 11 for $325.49

Key Features

Head Color
Yellow
Maintained Action Release
Twist
Mushroom Head Diameter
40 mm
Operator Illumination
Non-Illuminated
Standards
CE, UK CA, cULus, EAC, IEC60947-5-5, EN60947-5-5, EN ISO13850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1050-1HB30-0AA0-ZY13
Zoro #
G915919807
UPC #
-
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
40 mm
Panel Cutout Diameter
22 mm

Details

Head Color
Yellow
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Standards
CE, UK CA, cULus, EAC, IEC60947-5-5, EN60947-5-5, EN ISO13850
Action
Maintained
Head Material
Plastic
Item
Push Button Operator
Push Button Style
Mushroom Head

Description

Mushroom pushbutton, 22 mm, round, metal, shiny, yellow, 40 mm, positive latching, acc. to EN ISO 13850, rotate-to-unlatch, with laser labeling, symbol number according to ISO 7000 or IEC 60417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.