
Mushroom pushbutton, 22 mm, round, plastic, black, 40mm
Mfr # 3SU1000-1BA10-0AA0-ZY19
Zoro # G515919818
product price:Â $29.19
/ea
Sold in multiples of 14 for $408.66
Key Features
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU1000-1BA10-0AA0-ZY19
Zoro #
G515919818
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Details
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
IEC60947-1, EN60947-1, IEC60947-5-1, EN60947-5-1, IEC60947-5-5, EN60947-5-5
Description
Mushroom pushbutton, 22 mm, round, plastic, black, 40mm, latching, pull-to-unlatch mechanism, with laser labeling, inscription or symbol Customer-specific selection with SIRIUS ACT configurator CIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.