N/C Valve 2W Bz Mod, 250Flgd 2.5", 2-Way NC, 2-1/2" Inlet Size
- Mfr # 599-05950
- Zoro # G7514880
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2-1/2"
Outlet Size
2-1/2"
Valve Type
2-Way NC
Max. Inlet Pressure
25 psig
Standards
ANSI Class 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-05950
- Zoro #
- G7514880
- UPC #
- -
- Country of Origin
- United States
- Valve Type
- 2-Way NC
- Item
- N/C Valve 2W Bz Mod,250Flgd 2.5"
- Max. Inlet Pressure
- 25 psig
- Standards
- ANSI Class 250
Dimensions
- Inlet Size
- 2-1/2"
- Outlet Size
- 2-1/2"
Description
N/C Valve 2W Bz Mod,250Flgd 2.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.