Nc Valve Ss 250 1.0 Cv 1/2", 2-Way NC, 1/2" Female Inlet Size

  • Mfr # 599-03072

  • Zoro # G7514302


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2" Female
Outlet Size
1/2" Female
Valve Type
2-Way NC
Max. Inlet Pressure
50 psig
Standards
ANSI Class 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-03072
Zoro #
G7514302
UPC #
04034106335076
Country of Origin
United States

Dimensions

Inlet Size
1/2" Female
Outlet Size
1/2" Female

Details

Valve Type
2-Way NC
Item
Nc Valve Ss 250 1.0 Cv 1/2"
Max. Inlet Pressure
50 psig
Standards
ANSI Class 250

Description

Nc Valve Ss 250 1.0 Cv 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.