NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14DUC32WF

  • Zoro # G6369851


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUC32WF
Zoro #
G6369851
UPC #
783087944473
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
5 in
Overall Width
8 in
Mounting Hole Distance - Height
12.25 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
eClass Ver. 12 Class 27-37-09-05, eClass Ver. 6 Class 27-37-09-05, eClass Ver. 7.1 Class 27-37-09-05, eClass Ver. 8 Class 27-37-09-05, eClass Ver. 9 Class 27-37-09-05, eClass Ver. 9.1 Class 27-37-09-05, ETIM Ver. 7 Class EC001037, ETIM Ver. 8 Class EC001037, IDEA Ver. 4 Class 4734, UNSPSC Ver. 15 Class 39-12-15-21
HP @ 3 Phase - 575V
5 hp
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
5 hp
Trip Class
5/10/20/30
Maximum Voltage Rating
600V AC
Phase
Three
Mounting Style
Surface
Current AC
27 A
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Postion
Vertical
Maximum Overload Relay Current Setting
12:00 AM
Maximum Operating Temperature
104 Degrees F
Series
FVNR
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
2 hp
Minimum Overload Relay Current Setting
3 A
NEMA Enclosure Rating
4X
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
2 hp
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.