NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14FUF32AF

  • Zoro # G3414101


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FUF32AF
Zoro #
G3414101
UPC #
783087817920
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
8.13 in
Overall Depth
4 in
Overall Width
5.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
25 hp
Maximum Overload Relay Current Setting
52 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Postion
Vertical
Mounting Style
Surface
Phase
Three
Current AC
45 A
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 600V AC
25 hp
Minimum Operating Temperature
-4 Degrees F
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
25 hp
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
7
Starter Style
NEMA
Series
FVNR
Horsepower @ Three Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
13 A
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 25 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.