NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14HUG32WF

  • Zoro # G6370095


product price:  $2,576.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14HUG32WF
Zoro #
G6370095
UPC #
783087948990
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Depth
8 in
Overall Height
26 in
Overall Width
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
50 hp
Horsepower @ Three Phase - 600V AC
50 hp
Trip Class
5/10/20/30
Frequency
50/60 Hz
Phase
Three
Horsepower @ Three Phase - 240V AC
30 hp
Minimum Operating Temperature
-4 Degrees F
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Starter Style
NEMA
Current AC
90 A
Minimum Overload Relay Current Setting
25 A
Maximum Operating Temperature
104 Degrees F
Maximum Overload Relay Current Setting
100 A
Mounting Postion
Vertical
Series
FVNR
Auxiliary Contact Module Capacity
7
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
50 hp
Overload Protection Type
Electronic
Mechanical Operating Durability
50,000,000
Horsepower @ Three Phase - 208V AC
25 hp
Mounting Style
Surface
NEMA Enclosure Rating
4X
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.