NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14LPU32BF

  • Zoro # G6368117


product price: $8,180.06
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LPU32BF
Zoro #
G6368117
UPC #
783087662209
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Height
40 in
Overall Width
20 in
Overall Depth
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
200 hp
Horsepower @ Three Phase - 240V AC
100 hp
Auxiliary Contact Module Capacity
8
Maximum Overload Relay Current Setting
250 A
Starter Style
NEMA
Current AC
270 A
Trip Class
5/10/20/30
Horsepower @ Three Phase - 208V AC
75 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Series
FVNR
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
200 hp
Minimum Overload Relay Current Setting
55 A
Phase
Three
Horsepower @ Three Phase - 480V AC
200 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Overload Protection Type
Electronic
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 250 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 55 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.