NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14CUB32WD

  • Zoro # G6369641


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14CUB32WD
Zoro #
G6369641
UPC #
783087940444
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Width
7 in
Mounting Hole Diameter
0.28 in
Overall Depth
5 in
Mounting Hole Distance - Height
12.25 in
Mounting Hole Distance - Width
5 in
Overall Height
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Auxiliary Contact Module Capacity
8
Current AC
18 A
Mechanical Operating Durability
10,000,000
Trip Class
5/10/20/30
Minimum Overload Relay Current Setting
0.75 A
NEMA Enclosure Rating
4X
Mounting Style
Surface
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
104 Degrees F
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
3.4 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
3/20 hp
Horsepower @ Three Phase - 600V AC
2 hp
Minimum Operating Temperature
-4 Degrees F
Phase
Three
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.