NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14FUF320D

  • Zoro # G6377594


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FUF320D
Zoro #
G6377594
UPC #
783087947214
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Depth
6 in
Overall Width
8 in
Mounting Hole Distance - Width
5 in
Mounting Hole Diameter
0.28 in
Overall Height
16 in
Mounting Hole Distance - Height
15.25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Current AC
45 A
Auxiliary Contact Module Capacity
7
Trip Class
5/10/20/30
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
25 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
Surface
Minimum Overload Relay Current Setting
13 A
Phase
Three
Horsepower @ Three Phase - 600V AC
25 hp
Maximum Overload Relay Current Setting
52 A
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
12
Minimum Operating Temperature
-4 Degrees F
Frequency
60 Hz
Series
FVNR
Starter Style
NEMA
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.