NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14LPU320D

  • Zoro # G6377682


product price: $11,288.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LPU320D
Zoro #
G6377682
UPC #
783087670907
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Width
20 in
Overall Height
40 in
Overall Depth
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
200 hp
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Overload Protection Type
Electronic
Phase
Three
Current AC
270 A
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Trip Class
5/10/20/30
Auxiliary Contact Module Capacity
8
Series
FVNR
Starter Style
NEMA
Minimum Overload Relay Current Setting
55 A
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Overload Relay Current Setting
250 A
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 240V AC
100 hp
Mounting Style
Surface
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
200 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 250 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 55 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.