NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14CUD32WG

  • Zoro # G6369736


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14CUD32WG
Zoro #
G6369736
UPC #
783087942301
Country of Origin
United States

Dimensions

NEMA Size
0
Mounting Hole Diameter
0.28 in
Overall Depth
5 in
Mounting Hole Distance - Width
5 in
Mounting Hole Distance - Height
12.25 in
Overall Width
8 in
Overall Height
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Minimum Operating Temperature
-4 Degrees F
Auxiliary Contact Module Capacity
8
Mounting Postion
Vertical
Overload Protection Type
Electronic
Series
FVNR
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Operating Temperature
104 Degrees F
Phase
Three
Current AC
18 A
Maximum Overload Relay Current Setting
22 A
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
4X
Minimum Overload Relay Current Setting
5.5 A
Trip Class
5/10/20/30
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Starter Style
NEMA
Mounting Style
Surface
Mechanical Operating Durability
10,000,000

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.