NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14DUB32WG

  • Zoro # G6377804


product price:  $1,134.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUB32WG
Zoro #
G6377804
UPC #
783087943674
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
8 in
Overall Depth
5 in
Overall Height
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
1/2 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
8
Minimum Operating Temperature
-4 Degrees F
Phase
Three
Maximum Operating Temperature
104 Degrees F
Starter Style
NEMA
Trip Class
5/10/20/30
Minimum Overload Relay Current Setting
0.75 A
Horsepower @ Three Phase - 240V AC
3/4 hp
Frequency
50/60 Hz
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
2 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
4X
Maximum Overload Relay Current Setting
3.4 A
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Current AC
27 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.