NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14DUE320G

  • Zoro # G6377567


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUE320G
Zoro #
G6377567
UPC #
783087945760
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
8 in
Overall Height
13 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Phase
Three
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
0 hp
Starter Style
NEMA
Auxiliary Contact Module Capacity
8
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Current AC
27 A
NEMA Enclosure Rating
12
Mounting Style
Surface
Mounting Postion
Vertical
Trip Class
5/10/20/30
Maximum Overload Relay Current Setting
40 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Series
FVNR
Minimum Overload Relay Current Setting
10 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.