NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14FUF32AG

  • Zoro # G2636575


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14FUF32AG
Zoro #
G2636575
UPC #
783087947306
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Depth
4 in
Overall Width
5.75 in
Overall Height
8.13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
25 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
52 A
Trip Class
5/10/20/30
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Maximum Operating Temperature
104 Degrees F
Current AC
45 A
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Series
FVNR
Minimum Overload Relay Current Setting
13 A
Horsepower @ Three Phase - 240V AC
15 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
25 hp
Mounting Postion
Vertical
Auxiliary Contact Module Capacity
7
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
10 hp
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.