NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14CUB32WJ

  • Zoro # G6377734


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14CUB32WJ
Zoro #
G6377734
UPC #
783087940499
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Depth
5 in
Mounting Hole Distance - Height
12.25 in
Mounting Hole Diameter
0.28 in
Overall Height
13 in
Mounting Hole Distance - Width
5 in
Overall Width
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
NEMA Enclosure Rating
4X
Auxiliary Contact Module Capacity
8
Mounting Style
Surface
Starter Style
NEMA
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
0.75 A
Horsepower @ Three Phase - 208V AC
1/2 hp
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Phase
Three
Horsepower @ Three Phase - 600V AC
2 hp
Maximum Overload Relay Current Setting
3.4 A
Mechanical Operating Durability
10,000,000
Series
FVNR
Current AC
18 A
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
3/4 hp
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.