NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14FUF32WJ

  • Zoro # G6370034


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FUF32WJ
Zoro #
G6370034
UPC #
783087947627
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Width
8 in
Overall Height
16 in
Overall Depth
6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
25 hp
Phase
Three
Trip Class
5/10/20/30
Series
FVNR
Minimum Overload Relay Current Setting
13 A
Mounting Postion
Vertical
Maximum Voltage Rating
600V AC
Mechanical Operating Durability
10,000,000
Current AC
45 A
Mounting Style
Surface
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Starter Style
NEMA
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
25 hp
Auxiliary Contact Module Capacity
7
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
52 A
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 240V AC
15 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.