NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14LPU32BJ

  • Zoro # G6368135


product price:  $7,976.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14LPU32BJ
Zoro #
G6368135
UPC #
783087697584
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Height
40 in
Overall Width
20 in
Mounting Hole Distance - Width
10 in, 15.25 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Height
37.62 in
Overall Depth
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
200 hp
Current AC
270 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
100 hp
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Minimum Overload Relay Current Setting
55 A
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 600V AC
200 hp
NEMA Enclosure Rating
1
Starter Style
NEMA
Mounting Style
Surface
Phase
Three
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Series
FVNR
Trip Class
20
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Overload Relay Current Setting
250 A
Minimum Operating Temperature
-4 Degrees F
Mounting Postion
Vertical
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 250 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 55 A, Trip Class 20, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.